
Acces. Uni Seal White Pg 16, PK 10
Mfr # 09000005089
Zoro # G2048773
product price: $419.99
/pk 10, $42.00/ea
Free Shipping & Returns
Key Features
Cable or Pipe Diameter Range
11.5 to 15.5 mm
Material of Construction
Metal
Size
Pg 16
Colour (accessories)
White
Type of accessory
Cable gland
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09000005089
Zoro #
G2048773
UPC #
-
Country of Origin
Germany
Dimensions
Cable or Pipe Diameter Range
11.5 to 15.5 mm
Size
Pg 16
Wrench size
24
Details
Item
Cable Gland
Material of Construction
Metal
Colour (accessories)
White
Type of accessory
Cable gland
Tightening torque
≤10 Nm (depending on the cable and the seal insert used)
Degree of protection acc. to IEC 60529
IP68
Clamping range
11.5 ... 15.5 mm
Limiting temperature
-40 ... +130 °C
Material (cable glands)
Metal
Description
Cable gland, Pg 16, Clamping range: 11.5 ... 15.5 mm, Material (cable glands): Metal, IP68, Wrench size: 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.