Zoro Homepage

Acces. Uni Seal White Pg 21, PK 10

  • Mfr # 09000005092

  • Zoro # G2049263


product price: $404.99
/pk 10, $40.50/ea
Free Shipping & Returns

Key Features

Cable or Pipe Diameter Range
11.5 to 15.5 mm
Material of Construction
Metal
Size
Pg 21
Type of accessory
Cable gland
Degree of protection acc. to IEC 60529
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09000005092
Zoro #
G2049263
UPC #
-
Country of Origin
Germany

Dimensions

Cable or Pipe Diameter Range
11.5 to 15.5 mm
Size
Pg 21
Wrench size
30

Details

Item
Cable Gland
Material of Construction
Metal
Type of accessory
Cable gland
Degree of protection acc. to IEC 60529
IP68
Limiting temperature
-40 ... +130 °C
Colour (accessories)
White
Tightening torque
≤15 Nm (depending on the cable and the seal insert used)
Material (cable glands)
Metal
Clamping range
11.5 ... 15.5 mm

Description

Cable gland, Pg 21, Clamping range: 11.5 ... 15.5 mm, Material (cable glands): Metal, IP68, Wrench size: 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.