Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter For Rj45 Harting Patch, PK 2

  • Mfr # 09140009966

  • Zoro # G4052191


product price: $18.99
/pk 2, $9.50/ea

Key Features

Series
Han-Modular
Material
Polycarbonate
Color
Pebble Gray
Description of the module
Adapter || for patch cable
Limiting temperature
-40 ... +125 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140009966
Zoro #
G4052191
UPC #
-
Country of Origin
Germany

Details

Item
Module
Series
Han-Modular
Material
Polycarbonate
Color
Pebble Gray
Description of the module
Adapter || for patch cable
Limiting temperature
-40 ... +125 °C
Material (insert)
Polycarbonate (PC)
Gender
Male
Insulation Resistance
>10
Approvals
DNV GL
Colour (insert)
RAL 7032 (pebble grey)
Mating cycles
≥500
Type of module
Han
Material flammability class acc. to UL 94
V-0
Specifications
EN 60664-1 || IEC 61984

Description

Han® RJ45 module, Adapter, for patch cable, Male, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.