Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER Han A/Han SNAP, PK 10

  • Mfr # 09200009933

  • Zoro # G2773264


product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns

Key Features

Type
Adapter
Color
Pebble Gray
Insulation Material
Polycarbonate
Material
Polycarbonate
Standards
EN 45545-2 (2020-08)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200009933
Zoro #
G2773264
UPC #
-
Country of Origin
Germany

Details

Item
Adapter
Type
Adapter
Color
Pebble Gray
Insulation Material
Polycarbonate
Material
Polycarbonate
Standards
EN 45545-2 (2020-08)
Includes
(4) Fixing Screws
For Use With
Han A

Description

Adapter, 2 adapters, 4 fixing screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.