
Adapter Metal Han 10A/16A D-Sub 25/37
Mfr # 09200009925
Zoro # G2774420
product price: $25.99
/eaKey Features
Type
Adapter Plate
Includes
(2) Fixing Screws for Adapter; (2) Fixing Screws for D-Sub Connector
For Use With
D-Sub 3 in the Han 10 A; D-Sub 4 in the Han 16 A
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09200009925
Zoro #
G2774420
UPC #
-
Country of Origin
Germany
Details
Item
Adapter Plate
Type
Adapter Plate
Includes
(2) Fixing Screws for Adapter; (2) Fixing Screws for D-Sub Connector
For Use With
D-Sub 3 in the Han 10 A; D-Sub 4 in the Han 16 A
Material
Metal
Description
Adapter plate, for 1 x D-Sub, Metal, Adapter for: D-Sub 3 in the Han® 10 A, D-Sub 4 in the Han® 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.