Angle Splice Wire Connector, Beige, Glass-Filled Thermoplastic Resin Insulation, 1 A, 5 PK

  • Mfr # 17262202101

  • Zoro # G7791689


product price: $196.99
/pk 5, $39.40/ea
Free Shipping & Returns

Key Features

Type
Push-In
Color
Beige
Insulation Material
Glass-Filled Thermoplastic Resin
Current
1 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17262202101
Zoro #
G7791689
UPC #
-
Country of Origin
Germany

Details

Item
Angle Splice Wire Connector
Type
Push-In
Color
Beige
Insulation Material
Glass-Filled Thermoplastic Resin
Current
1 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Series
Har-Bus HM
Includes
Tube
Description/Special Features
Angled
Material
Copper
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Finish
Noble Metal over Ni (Mating Side); Ni (Termination side)

Description

Connectors, Female connector, Press-in termination, Rated current: ‌1 A, Contacts: 220, Angled, Copper alloy, Au over Ni, Mating side, Nickel plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.