Zoro Homepage

Cable Gland, 18 mm Max Bundle Dia., Metal, 10 PK

  • Mfr # 09620005008

  • Zoro # G2774238


product price: $843.99
/pk 10, $84.40/ea
Free Shipping & Returns

Key Features

Nominal Max. Bundle Dia.
18 mm
Material
Metal
Clamp Material
Metal
Description/Special Features
EMC Version
Shielding diameter
10.5 ... 14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09620005008
Zoro #
G2774238
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Max. Bundle Dia.
18 mm
Shielding diameter
10.5 ... 14.5 mm
Wrench size
30

Details

Item
Cable Gland
Material
Metal
Clamp Material
Metal
Description/Special Features
EMC Version
Degree of protection acc. to IEC 60529
IP68

Description

Cable gland, EMC version, Pg 21, Clamping range: 14 ... 18 mm, Shielding diameter: 10.5 ... 14.5 mm, Material (cable glands): Metal, IP68, Wrench size: 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.