
Cable Gland, 39.50 mm L, Gray, Metal, 2 PK
Mfr # 09000005104
Zoro # G2045273
product price: $60.85
/pk 2, $30.43/eaKey Features
Nominal Length
39.50 mm
Width
37 mm
Color
Gray
Material
Metal
Clamp Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09000005104
Zoro #
G2045273
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Length
39.50 mm
Width
37 mm
Wrench size
30
Details
Item
Cable Gland
Color
Gray
Material
Metal
Clamp Material
Metal
Description
Cable gland, Pg 21, Material (cable glands): Metal, Wrench size: 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.