Zoro Homepage

Cable Gland, 47.50 mm L, Gray, Thermoplastic, 2 PK

  • Mfr # 09000005168

  • Zoro # G2774052


product price: $56.49
/pk 2, $28.25/ea

Key Features

Nominal Length
47.50 mm
Width
46 mm
Color
Gray
Material
Thermoplastic
Description/Special Features
With Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09000005168
Zoro #
G2774052
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Length
47.50 mm
Width
46 mm
Wrench size
30

Details

Item
Cable Gland
Color
Gray
Material
Thermoplastic
Description/Special Features
With Strain Relief
Clamp Material
Thermoplastic
Standards
EN 45545-2 (2020-08)
Degree of protection acc. to IEC 60529
IP68

Description

Cable gland, With strain relief, Pg 21, Material (cable glands): Thermoplastic, IP68, Wrench size: 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.