
Cable Gland M20X1.5 6-12Mm, PK 10
Mfr # 19000005081
Zoro # G2049500
product price: $222.99
/pk 10, $22.30/ea
Free Shipping & Returns
Key Features
Cable or Pipe Diameter Range
5 to 12 mm
Material of Construction
Brass
Width
24.4 mm
Size
M20
Series of hoods/housings
Han
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19000005081
Zoro #
G2049500
UPC #
-
Country of Origin
Germany
Dimensions
Cable or Pipe Diameter Range
5 to 12 mm
Width
24.4 mm
Size
M20
Wrench size
22
Width across corners
24.4 mm
Details
Item
Cable Gland
Material of Construction
Brass
Series of hoods/housings
Han
Material (cable glands)
Brass
Approvals
DNV GL
Surface (accessories)
Nickel plated
Material (seal)
NBR
Type of accessory
Cable gland
Material (clamping ring)
Polyamide (PA)
Tightening torque
≤10 Nm (depending on the cable and the seal insert used)
Clamping range
5 ... 12 mm
UL / CSA
UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780
Degree of protection acc. to IEC 60529
IP68 || IP69 / IPX9K acc. to ISO 20653
Limiting temperature
-40 ... +100 °C
Description
Cable gland, M20, Clamping range: 5 ... 12 mm, Material (cable glands): Brass, Material (clamping ring): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.