Zoro Homepage

Cable Gland M25X1, 5 9-18Mm, PK 10

  • Mfr # 19000005091

  • Zoro # G2049534


product price: $380.99
/pk 10, $38.10/ea
Free Shipping & Returns

Key Features

Cable or Pipe Diameter Range
9 to 18 mm
Material of Construction
Brass
Width
33.5 mm
Size
M25
UL / CSA
UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19000005091
Zoro #
G2049534
UPC #
-
Country of Origin
Germany

Dimensions

Cable or Pipe Diameter Range
9 to 18 mm
Width
33.5 mm
Size
M25
Width across corners
33.5 mm
Wrench size
30

Details

Item
Cable Gland
Material of Construction
Brass
UL / CSA
UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780
Clamping range
9 ... 18 mm
Surface (accessories)
Nickel plated
Tightening torque
≤12 Nm (depending on the cable and the seal insert used)
Approvals
DNV GL
Series of hoods/housings
Han
Degree of protection acc. to IEC 60529
IP68 || IP69 / IPX9K acc. to ISO 20653
Material (cable glands)
Brass
Limiting temperature
-40 ... +100 °C
Material (clamping ring)
Polyamide (PA)
Type of accessory
Cable gland
Material (seal)
NBR

Description

Cable gland, M25, Clamping range: 9 ... 18 mm, Material (cable glands): Brass, Material (clamping ring): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.