Zoro Homepage

Cable Gland M40X1, 5 20-32Mm

  • Mfr # 19000005099

  • Zoro # G2049379


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Cable or Pipe Diameter Range
20 to 32 mm
Material of Construction
Brass
Width
55 mm
Size
M40
Type of accessory
Cable gland
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19000005099
Zoro #
G2049379
UPC #
-
Country of Origin
Germany

Dimensions

Cable or Pipe Diameter Range
20 to 32 mm
Width
55 mm
Size
M40
Width across corners
55 mm
Wrench size
50

Details

Item
Cable Gland
Material of Construction
Brass
Type of accessory
Cable gland
Material (cable glands)
Brass
Material (clamping ring)
Polyamide (PA)
Material (seal)
NBR
Degree of protection acc. to IEC 60529
IP68 || IP69 / IPX9K acc. to ISO 20653
Series of hoods/housings
Han
Approvals
DNV GL
Clamping range
20 ... 32 mm
Tightening torque
≤15 Nm (depending on the cable and the seal insert used)
Limiting temperature
-40 ... +100 °C
UL / CSA
UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780
Surface (accessories)
Nickel plated

Description

Cable gland, M40, Clamping range: 20 ... 32 mm, Material (cable glands): Brass, Material (clamping ring): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.