This item is Discontinued.

Harting RJ45 Cable-Mount Connector, Black, Poles 4 09451511100

RJ45 Cable-Mount Connector, Black, Poles 4 (Discontinued)

  • Mfr # 09451511100
  • Zoro # G605293194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09451511100
Zoro #
G605293194
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
23 to 22 AWG (Solid), 24 to 22 AWG (Standard)
Cable Diameter
4.5 to 9 mm

Details

Shielded
Yes
Item
RJ45 Cable-Mount Connector
Standards
California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, IEC 11801, IEC 60603-7, RoHS Complaint, UL 1977 ECBT2.E102079, UL-94 V-0
Connector Orientation
Straight
Series
HARTING RJ Industrial(R)
Connection Type
Insulation Displacement
Performance Category
Cat5
Minimum Mating Cycles
750
Housing Material
Polyamide
IP Rating
IP20
Connector Gender
Male
Connector Color
Black
Minimum Operating Temperature
-40 Degrees C
Number of Poles
4
Data Rate
10 Mbits, 100 Mbits
Maximum Operating Temperature
70 Degrees C
Application
Data

Description

HAEL 09451511100 RJ45 IP20 DATA CON

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.