Zoro Homepage
This item is Discontinued.
Harting Device-Side RJ45 Connector, Poles 8 09455511103

Device-Side RJ45 Connector, Poles 8 (Discontinued)

  • Mfr # 09455511103
  • Zoro # G205293174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09455511103
Zoro #
G205293174
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Shielded
Yes
Item
Device-Side RJ45 Connector
Standards
California Proposition 65, CSA-C22.2 No. 182.4, CSA-C22.2 No. 233-09 DUXR8.E254191, DNV GL, ELV Compliant, RoHS Complaint, UL 1977 DUXR2.E254191
Minimum Operating Temperature
-40 Degrees C
Application
Data
Connector Orientation
90 Degrees Angled
Series
HARTING RJ Industrial(R)
Current Rating
1.5 A
Number of Poles
8
Connection Type
Solder
Minimum Mating Cycles
750
Voltage Rating
125V
Maximum Operating Temperature
85 Degrees C
Connector Gender
Female
Performance Category
Cat5
IP Rating
IP20
Data Rate
10 Mbits, 100 Mbits, 1 Gbits, 2.5 Gbits

Description

HAEL 09455511103 RJ INDUSTRIAL RJ4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.