Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular ConnectorM12crimp female A-Code

  • Mfr # 21038122405

  • Zoro # G2774122


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Insulation Material
Polyamide
Maximum Voltage
250 V
IP Rating
IP65/IP67
Current
4 A
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21038122405
Zoro #
G2774122
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.14 sq mm
Max. Single Wire Size
0.75 sq mm
Maximum Single Wire Size
18 AWG
For Minimum Wire Size - Solid
26 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Grounding Connector
Insulation Material
Polyamide
Maximum Voltage
250 V
IP Rating
IP65/IP67
Current
4 A
Maximum Operating Temperature
85 Degrees C
Terminal Type
Crimp
Max. Temp.
85°C
Description/Special Features
Straight
Max. Voltage
250 V
Material
Polyamide; Die Cast Zinc
Approximate Amperage Rating - Grounding Braid
4 A
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Termination Style
Crimp

Description

Cable connector, Straight, Female, A-coding, Crimp termination, Polyamide (PA), Contacts: 4, Conductor cross-section: 0.14 ... 0.75 mm2, Rated current: ‌4 A, Zinc die-cast, Screw locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.