Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordConnector, BodyBrass, CableOD12mm, PK10

  • Mfr # 19000005082

  • Zoro # G605301875


product price: $10.19
/pk 10, $1.02/ea
Sold in multiples of 10 for $101.90

Key Features

Type
Cable gland
Maximum Wire Size
12 mm
Insulation Material
Polyamide
Standards
DNV GL, ELV Compliant, REACH ANNEX XIV Substances, REACH Annex XVII Substances, REACH SVHC Substances, RoHS Compliant, UL/CSA
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19000005082
Zoro #
G605301875
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
12 mm
Size
M20
Length - Box to End of Connector
24 mm
Overall Length
30 mm
Compatible Conduit Trade Size
Not Available
Cord Dia. Range
6 mm to 12 mm
Thread Size
M20
Width across corners
24.4 mm
Wrench size
22

Details

Item
Cord Connector
Type
Cable gland
Insulation Material
Polyamide
Standards
DNV GL, ELV Compliant, REACH ANNEX XIV Substances, REACH Annex XVII Substances, REACH SVHC Substances, RoHS Compliant, UL/CSA
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
RoHS Compliant
Yes
Color
Silver
Includes
O-Ring
Body Color
Silver
For Maximum Cable OD
12 mm
For Minimum Cable OD
6 mm
IP Rating
IP68, IP69
Series
Han CGM-M
Sealing Ring Material
NBR
Liquid Tight
Yes
Connection Orientation
Straight
Box Connection
M20
Thread Gender
Male
Body Material
Brass
Hazardous Location Rating
Not Rated
Grommet Color Code
No Code
Grommet Material
Polyamide
Approvals
DNV GL
UL / CSA
UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780
Series of hoods/housings
Han
Material (cable glands)
Brass
Clamping range
6 ... 12 mm
Type of accessory
Cable gland
Material (seal)
NBR
Degree of protection acc. to IEC 60529
IP68 || IP69 / IPX9K acc. to ISO 20653
Tightening torque
≤10 Nm (depending on the cable and the seal insert used)
Surface (accessories)
Nickel plated
Material (clamping ring)
Polyamide (PA)
Limiting temperature
-40 ... +100 °C

Description

HAEL 19000005082 CLAMP 6-12MM , Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.