Zoro Homepage

Cord Connector, Body Brass, Cable OD 16 mm

  • Mfr # 19000005090

  • Zoro # G705293148


product price: $19.79
/ea

Key Features

Connection Orientation
Straight
Housing Color
Silver
IP Rating
IP68, IP69
Standards
DNV GL, ELV Compliant, REACH ANNEX XIV Substances, REACH Annex XVII Substances, REACH SVHC Substances, RoHS Compliant, UL/CSA
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19000005090
Zoro #
G705293148
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
33 mm
Width
33.5 mm
Compatible Conduit Trade Size
Not Available
Length - Box to End of Connector
26 mm
Thread Size
M25
Cord Dia. Range
9 mm to 16 mm
For Maximum Cable Diameter
16 mm

Description

HAEL 19000005090 HARTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.