Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector, Polyamide, Cable OD 12 mm

  • Mfr # 19000005182

  • Zoro # G405293134


product price: $4.49
/ea
Sold in multiples of 10 for $44.90

Key Features

Color
Gray
Insulation Material
Polyamide
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19000005182
Zoro #
G405293134
UPC #
-
Country of Origin
Germany

Dimensions

Width
26.4 mm
Overall Length
36 mm
Thread Size
M20
Compatible Conduit Trade Size
Not Available
Length - Box to End of Connector
27 mm
Cord Dia. Range
6 mm to 12 mm

Details

Item
Wire Connector
Color
Gray
Insulation Material
Polyamide
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polyamide
Includes
O-Ring
Sealing Ring Material
NBR
For Minimum Cable OD
6 mm
Liquid Tight
Yes
Connection Orientation
Straight
Box Connection
M20
Grommet Material
Polyamide
Thread Gender
Male
Hazardous Location Rating
Not Rated
For Maximum Cable OD
12 mm
Series
Han CGM-M
IP Rating
IP68, IP69
Standards
DNV GL, ELV Compliant, REACH ANNEX XIV Substances, REACH Annex XVII Substances, REACH SVHC Substances, RoHS Compliant, UL/CSA

Description

HAEL 19000005182 HARTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.