Zoro Homepage
This item is Discontinued.
Harting Cordset, 0.5m, Green, 22 AWG 09486896018005

Cordset, 0.5m, Green, 22 AWG (Discontinued)

  • Mfr # 09486896018005
  • Zoro # G405285863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09486896018005
Zoro #
G405285863
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
0.5 m
Wire Size
22 AWG

Details

Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP20
End 2 Connection Type
RJ45
End 1 Connection Type
M12
Standards
California Proposition 65, China RoHS, ECHA SCIP, ELV Status, PROFINET, REACH SVHC, RoHS, UN/ECE-R 118
End 1 Mounting Orientation
Straight
Shielded
Yes
Data Rate
0.1 Gbits
End 2 Gender
Male
End 2 Mounting Orientation
Straight
Number of Wires
4
Series
Circular Connectors M12; RJ45
Maximum Operating Temperature
140 Degrees F
End 1 Gender
Male
Cable Jacket Material
PUR
Cable Type
Round
Minimum Operating Temperature
-13 Degrees F
Cable Jacket Color
Green
Performance Category
Cat5e

Description

Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 0.5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, Number of Wires 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.