Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 0.5m, Yellow, 26 AWG

  • Mfr # 09474747004

  • Zoro # G005285874


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

End 1 Number of Pins
8
End 2 Number of Pins
8
Cable Length
0.5 m
Wire Size
26 AWG
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09474747004
Zoro #
G005285874
UPC #
-
Country of Origin
Latvia

Dimensions

Cable Length
0.5 m
Wire Size
26 AWG

Details

Item
Cordset
End 1 Number of Pins
8
End 2 Number of Pins
8
IP Rating
IP20
Application
Industrial Cabling, IT Networks, Machines, Switch Cabinets
End 2 Connection Type
RJ45
Standards
CE, China RoHS, ELV Status, IEC 11801, IEC 24702, IEC 61935-2, RoHS
End 1 Connection Type
RJ45
Number of Wires
8
Shielded
Yes
End 2 Gender
Male
Minimum Operating Temperature
-22 Degrees F
Performance Category
Cat5e
End 1 Mounting Orientation
Straight
Cable Jacket Material
PUR
End 1 Gender
Male
Series
RJ45
Maximum Operating Temperature
167 Degrees F
Cable Jacket Color
Yellow
End 2 Mounting Orientation
Straight
Data Rate
2.5 Gbits
Specifications
IEC 11801 || IEC 24702 || IEC 61935-2
Element
Cable assemblies
Type of cable
Copper cable (round)
Limiting temperature
-30  to  +75 °C unmoved || -5  to  +50 °C moved
Specification
Pre-assembled on both sides
Degree of protection acc. to IEC 60529
IP20
Number of cores
8
Transmission characteristics
Cat. 5e Class D up to 100 MHz
Connector 1
HARTING RJ Industrial
Core structure
4x 2 Twisted Pair
CE
Yes
Connector 2
HARTING RJ Industrial
Description of the cable
Halogen-free || Oil resistant

Description

Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 0.5 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP20, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.