Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 1 m Cable, PUR, Black

  • Mfr # 21348081388010

  • Zoro # G105277861


product price: $17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

End 1 Number of Pins
3
End 2 Number of Pins
3
Cable Length
1 m
Wire Size
0.25 mm²
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21348081388010
Zoro #
G105277861
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 m
Wire Size
0.25 mm²

Details

Item
Cordset
End 1 Number of Pins
3
End 2 Number of Pins
3
IP Rating
IP67
Max. Voltage
60 V
Standards
CE, China RoHS, ELV Status, REACH SVHC, RoHS
End 1 Connection Type
M8
Max. Amps
3 A
End 2 Connection Type
M8
End 1 Gender
Female
End 2 Mounting Orientation
Straight
Cable Jacket Color
Black
End 1 Mounting Orientation
Straight
Shielded
No
End 2 Gender
Male
Maximum Operating Temperature
176 Degrees F
Cable Jacket Material
PUR
Number of Wires
3
Minimum Operating Temperature
-13 Degrees F
Product Type
Double Ended

Description

Cordset, End 1 Gender Female, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Male, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type M8, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 3 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, China RoHS, ELV Status, REACH SVHC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.