This item is Discontinued.

Harting Cordset, 1.5 m Cable, PVC, Gray 21349900597015

Cordset, 1.5 m Cable, PVC, Gray (Discontinued)

  • Mfr # 21349900597015
  • Zoro # G205277761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21349900597015
Zoro #
G205277761
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
5 ft
Wire Size
1.5 sq mm

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP65, IP67
End 1 Connection Type
7/8 in
End 1 Thread
7/8"-16
End 2 Connection Type
Bare Wire
Standards
California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS
End 1 Mounting Orientation
Angled
Cable Jacket Material
PVC
End 1 Gender
Female
Cable Jacket Color
Gray
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-13 Degrees F
Cable Type
Round
Number of Wires
5

Description

Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 5, End 1 Connection Type 7/8 in, End 2 Connection Type Bare Wire, Cable Length 5 ft, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 1.5 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Standards California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS, Cable Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.