Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21348400491020
Zoro #
G505277898
UPC #
-
Country of Origin
Czechia
Dimensions
Cable Length
2 m
Wire Size
0.34 sq mm
Details
Item
Cordset
End 1 Number of Pins
4
IP Rating
IP67
End 1 Connection Type
M12
Standards
California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS
End 2 Connection Type
Bare Wire
Cordset Type
Single-Ended
Cable Type
Round
End 1 Mounting Orientation
Straight
Number of Wires
4
Shielded
No
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
176 Degrees F
End 1 Gender
Male
Cable Jacket Color
Black
Cable Jacket Material
PUR
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS, Cable Type Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.