Zoro Homepage
This item is Discontinued.
No Product Image Available

Cordset, 2 m Cable, PUR, Black (Discontinued)

  • Mfr # 21348400592020
  • Zoro # G505277867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21348400592020
Zoro #
G505277867
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
2 m
Wire Size
0.34 sq mm

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP67
End 1 Connection Type
M12
Standards
California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS
End 2 Connection Type
Bare Wire
Cordset Type
Single-Ended
End 1 Gender
Male
Cable Jacket Material
PUR
Minimum Operating Temperature
-13 Degrees F
Cable Type
Round
End 1 Mounting Orientation
Straight
Maximum Operating Temperature
176 Degrees F
Cable Jacket Color
Black
Shielded
No
Number of Wires
5

Description

Cordset, End 1 Gender Male, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS, Cable Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.