Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 2 m Cable, PVC, Gray

  • Mfr # 21348485882020

  • Zoro # G805277895


product price: $30.49
/ea

Key Features

End 1 Number of Pins
8
End 2 Number of Pins
8
Cable Length
2 m
Wire Size
0.25 mm²
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21348485882020
Zoro #
G805277895
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
2 m
Wire Size
0.25 mm²

Details

Item
Cordset
End 1 Number of Pins
8
End 2 Number of Pins
8
IP Rating
IP67
End 1 Connection Type
M12
End 2 Connection Type
M12
Standards
California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS
Cable Jacket Color
Gray
Minimum Operating Temperature
-13 Degrees F
End 2 Mounting Orientation
Straight
Shielded
No
End 2 Gender
Female
End 1 Gender
Male
Maximum Operating Temperature
176 Degrees F
Number of Wires
8
End 1 Mounting Orientation
Straight
Cable Jacket Material
PVC
Product Type
Double Ended

Description

Cordset, End 1 Gender Male, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 8, End 2 Connection Type M12, Cable Length 2 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.