Zoro Homepage
This item is Discontinued.
No Product Image Available

Cordset, 2m, Yellow, 26 AWG (Discontinued)

  • Mfr # 09489323756020
  • Zoro # G605285809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09489323756020
Zoro #
G605285809
UPC #
-
Country of Origin
Romania

Dimensions

Cable Length
2 m
Wire Size
26 AWG

Description

Cordset, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC; PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP65, IP67, Number of Wires 8, Standards EN 50173-1, IEC 61076-2-109, ISO/IEC 11801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.