Zoro Homepage
This item is Discontinued.
Harting Cordset, 5m, Green, 22 AWG 21349492477050

Cordset, 5m, Green, 22 AWG (Discontinued)

  • Mfr # 21349492477050
  • Zoro # G505285886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21349492477050
Zoro #
G505285886
UPC #
-
Country of Origin
Romania

Dimensions

Cable Length
5 m
Wire Size
22 AWG

Description

Cordset, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP65, IP67, Number of Wires 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.