Crimp flange for Hood 9-37P 7, 5-8, 5mm, PK 10

  • Mfr # 61030000070

  • Zoro # G7736894


product price: $95.89
/pk 10, $9.59/ea
Free Shipping & Returns

Key Features

Series
D-Sub
Temp. Range
-20 to 90°C
Inner diameter
7.5 mm
Type of accessory
Crimp flange
Outer diameter
8.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61030000070
Zoro #
G7736894
UPC #
-
Country of Origin
China

Dimensions

Inner diameter
7.5 mm
Outer diameter
8.5 mm

Details

Item
Crimp Flange
Series
D-Sub
Temp. Range
-20 to 90°C
Type of accessory
Crimp flange
Ambient temperature
-20 ... +90°C
Description of the accessory
D-Sub 1 ... 4

Description

Crimp flange, D-Sub 1 ... 4, Inner diameter: 7.5 mm, Outer diameter: ‌8.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.