Crimp flange for Hood 9-37P 9, 0-10, 0mm, PK 10

  • Mfr # 61030000072

  • Zoro # G7738574


product price: $95.89
/pk 10, $9.59/ea
Free Shipping & Returns

Key Features

Temp. Range
-20 to 90°C
Series
D-Sub
Type of accessory
Crimp flange
Description of the accessory
D-Sub 1 ... 4
Ambient temperature
-20 ... +90°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61030000072
Zoro #
G7738574
UPC #
-
Country of Origin
China

Dimensions

Outer diameter
10 mm
Inner diameter
9 mm

Details

Item
Crimp Flange
Temp. Range
-20 to 90°C
Series
D-Sub
Type of accessory
Crimp flange
Description of the accessory
D-Sub 1 ... 4
Ambient temperature
-20 ... +90°C

Description

Crimp flange, D-Sub 1 ... 4, Inner diameter: 9 mm, Outer diameter: ‌10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.