Zoro Homepage

Crimp Wire Connector, 22 AWG Max, Gray, 20 A, 100 PK

  • Mfr # 11050006201

  • Zoro # G4052961


product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns

Key Features

Type
Crimp
Color
Gray
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Current
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11050006201
Zoro #
G4052961
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Gray
Current
20 A
Material
Copper
Finish
Silver Plated
Series
Han-Yellock
Standards
EN 60664-1; IEC 61984
Termination Style
Crimp

Description

Crimp contact, Operating current: ≤20 A, Female, Copper alloy, Silver plated, Conductor cross-section: 0.14 ... 0.37 mm2, AWG 26 ... AWG 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.