Zoro Homepage

D-SUB 25M-IDC, PK 100

  • Mfr # 09663287700

  • Zoro # G2046649


product price: $2,002.99
/pk 100, $20.03/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Stamped; Straight
Standards
DIN 41652; UL 1977 ECBT2.E102079
Max. Amps
2 A
Number of Connections
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09663287700
Zoro #
G2046649
UPC #
-
Country of Origin
China

Dimensions

Conductor Size
0.09 to 0.13 sq mm

Details

Color
Black
Features
Stamped; Straight
Standards
DIN 41652; UL 1977 ECBT2.E102079
Max. Amps
2 A
Number of Connections
25
Temp. Range
-55 to 125°C
Cable Connector Type
D-Sub Coupler
Mounting
Fixing Flange with Feed Through Hole Dia 3.1 mm
Material
Glass Fiber Filled Thermoplastic Resin; Steel (Shell)

Description

Connector, IDC insulation displacement termination, Rated current: ‌2 A, Male, Size: D-Sub 3, Thermoplastic resin, glass-fibre filled (PBTP), Plated steel, Contacts: 25, Copper alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.