
D-Sub hood 09-pole top entry IP 67 black, PK 100
Mfr # 09670090436
Zoro # G7738260
product price: $3,002.99
/pk 100, $30.03/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic
Series
D-Sub
Color
Black
Size
D-Sub 1
Series of hoods/housings
D-Sub, IP67
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09670090436
Zoro #
G7738260
UPC #
-
Country of Origin
Czechia
Dimensions
Size
D-Sub 1
Details
Item
Shell Housing
Material
Thermoplastic
Series
D-Sub
Color
Black
Series of hoods/housings
D-Sub, IP67
Locking type
Screw locking
Version
Top entry
Type of hood/housing
Shell housing
Colour (hood/housing)
Black
Degree of protection acc. to IEC 60529
IP67
Material (hood/housing)
Thermoplastic
Cable entry
1x
Description
Shell housing, Size: D-Sub 1, Screw locking, Top entry, 1x, Material (hood/housing): Thermoplastic, Black, Degree of protection: IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.