Zoro Homepage

D SUB MA 2W2C without contact, PK 100

  • Mfr # 09691100022

  • Zoro # G7737210


product price: $723.99
/pk 100, $7.24/ea
Free Shipping & Returns

Key Features

Color
Black
Series
D-Sub
Standards
UL 1977 ECBT2.E102079
Temp. Range
-55 to 125°C
Material
Glass Fiber Filled Thermoplastic Resin; Steel (Shell)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09691100022
Zoro #
G7737210
UPC #
-
Country of Origin
Germany

Dimensions

Size
D-Sub 1

Details

Item
Connector
Color
Black
Series
D-Sub
Standards
UL 1977 ECBT2.E102079
Temp. Range
-55 to 125°C
Material
Glass Fiber Filled Thermoplastic Resin; Steel (Shell)
Number of contacts
2
Colour (insert)
Black
Material (insert)
Thermoplastic resin, glass-fibre filled (Polyester) || Steel, tin plated
Special contacts
2
Number of Signal Contacts
0
Element
Connector
Locking type
Fixing flange with feed through hole Ø 3.1 mm
Gender
Male
Material flammability class acc. to UL 94
V-0
Coding
With coding
Limiting temperature
-55 ... +125 °C
Identification
Mixed
UL / CSA
UL 1977 ECBT2.E102079
Material (contacts)
Copper alloy

Description

Connector, Male, Size: D-Sub 1, Thermoplastic resin, glass-fibre filled (Polyester), Steel, tin plated, Black, Contacts: 2, Copper alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.