Zoro Homepage

D Sub Ma Crimp 25 Pole, PK 100

  • Mfr # 09670255601

  • Zoro # G4052803


product price: $350.99
/pk 100, $3.51/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting
Fixing Flange with Feed Through Hole Dia 3.1 mm
Material
Glass Fiber Filled Thermoplastic Resin; Steel (Shell)
Standards
DIN 41652; IEC 60807-3; CECC 75301-802; UL 1977 ECBT2.E102079
Series
D-Sub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09670255601
Zoro #
G4052803
UPC #
-
Country of Origin
China

Dimensions

Conductor Size
0.09 to 0.82 sq mm

Details

Item
D-Sub Coupler
Color
Black
Mounting
Fixing Flange with Feed Through Hole Dia 3.1 mm
Material
Glass Fiber Filled Thermoplastic Resin; Steel (Shell)
Standards
DIN 41652; IEC 60807-3; CECC 75301-802; UL 1977 ECBT2.E102079
Series
D-Sub
Operating Temp.
-55 to 125°C
Termination Type
Crimp
Connection
PCB to Cable; Cable to Cable

Description

Connector, Crimp termination, Male, Size: D-Sub 3, Thermoplastic resin, glass-fibre filled (PBTP), Plated steel, Contacts: 25, Copper alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.