Zoro Homepage

D Sub Ma Stamped Solder Cup 37, PK 50

  • Mfr # 09672375604

  • Zoro # G7738708


product price: $432.99
/pk 50, $8.66/ea
Free Shipping & Returns

Key Features

Color
Black
Temp. Range
-40 to 85°C
Material
Glass Fiber Filled Thermoplastic Resin; Steel (Shell)
Standards
DIN 41652; UL 1977 ECBT2.E102079
Conductor Size - Data Cable
0.5 sq mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09672375604
Zoro #
G7738708
UPC #
-
Country of Origin
China

Dimensions

Conductor Size - Data Cable
0.5 sq mm
Size
D-Sub 4

Description

Connector, Solder cup termination, Rated current: ‌6.5 A, Male, Size: D-Sub 4, Thermoplastic resin, glass-fibre filled (PBTP), Plated steel, Contacts: 37, Copper alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.