Zoro Homepage

D Sub Ma Turned Contact_Awg 24, PK 100

  • Mfr # 09670007576

  • Zoro # G2773964


product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns

Key Features

Contact Form
Crimp Contact
Conductor cross-section
AWG 28 to AWG 24
Type of Contact
Crimp contact
Gender
Male
Material (contacts)
Copper alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09670007576
Zoro #
G2773964
UPC #
-
Country of Origin
Switzerland

Dimensions

Stripping length
4 mm

Details

Item
Contact
Contact Form
Crimp Contact
Conductor cross-section
AWG 28 to AWG 24
Type of Contact
Crimp contact
Gender
Male
Material (contacts)
Copper alloy
Contact Resistance
≤10 mΩ
Series
D-Sub
Performance level
1
Identification
Standard

Description

Crimp contact, Male, Copper alloy, Conductor cross-section: 0.09 ... 0.25 mm2, AWG 28 ... AWG 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.