Zoro Homepage

D Sub Mixed Fe 10A Pl3 Sold.Po, PK 100

  • Mfr # 09691817420

  • Zoro # G7802128


product price: $601.99
/pk 100, $6.02/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
155 Degrees C
Description/Special Features
Straight
Connector Type
Female
Terminal Type
Solder
Series
D-Sub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09691817420
Zoro #
G7802128
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
20 AWG
Max. Single Wire Size
16 AWG
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
20 AWG
For Minimum Wire Size - Solid
20 AWG

Details

Item
Connector Contact
Maximum Operating Temperature
155 Degrees C
Description/Special Features
Straight
Connector Type
Female
Terminal Type
Solder
Series
D-Sub
Finish
Noble Metal over Ni (Mating Side) Sn over Ni (Termination Side)
Sub-Category
Contacts
Connection Material
Copper Alloy
Max. Temp.
155°C
Type
Female
Contact Type
Solder
Termination Style
Solder

Description

Solder contact, Straight, Operating current: ≤10 A, Female, Copper alloy, 0.2 μm Au / 5 μm Sn (mating side / termination side), Conductor cross-section: 0.64 ... 2.27 mm2, AWG 20 ... AWG 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.