
D Sub Mixed Ma 10A Pl3 Sold.Po, PK 100
Mfr # 09692817420
Zoro # G7802091
product price: $446.99
/pk 100, $4.47/ea
Free Shipping & Returns
Key Features
Maximum Wire Size
16 AWG
Maximum Operating Temperature
155 Degrees C
Sub-Category
Contacts
Max. Temp.
155°C
Description/Special Features
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09692817420
Zoro #
G7802091
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
16 AWG
Min. Single Wire Size
20 AWG
Max. Single Wire Size
16 AWG
For Minimum Wire Size - Solid
20 AWG
Maximum Single Wire Size
16 AWG
For Maximum Wire Size - Solid
16 AWG
Minimum Single Wire Size
20 AWG
Details
Item
Connector Contact
Maximum Operating Temperature
155 Degrees C
Sub-Category
Contacts
Max. Temp.
155°C
Description/Special Features
Straight
Connector Type
Male
Series
D-Sub
Finish
Noble Metal over Ni (Mating Side) Sn over Ni (Termination Side)
Type
Solder
Connection Material
Copper Alloy
Terminal Type
Solder
Contact Type
Solder
Termination Style
Solder
Description
Solder contact, Straight, Operating current: ≤10 A, Male, Copper alloy, 0.2 μm Au / 5 μm Sn (mating side / termination side), Conductor cross-section: 0.64 ... 2.27 mm2, AWG 20 ... AWG 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.