Zoro Homepage

DIN-Power F048FC-B, PK 100

  • Mfr # 09062483201

  • Zoro # G7738233


product price: $422.99
/pk 100, $4.23/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Material
Glass Fiber Filled Thermoplastic Resin
Features
Lead-Free
Temp. Range
-55 to 125°C
Standards
IEC 60603-2; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09062483201
Zoro #
G7738233
UPC #
-
Country of Origin
Germany

Details

Item
Female Connector
Color
Pebble Gray
Material
Glass Fiber Filled Thermoplastic Resin
Features
Lead-Free
Temp. Range
-55 to 125°C
Standards
IEC 60603-2; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Series
DIN 41612
Termination Type
Crimp
Number of contacts
48
Insulation resistance
>10
Details
Please order crimp contacts separately.
Rated current
Rated current measured at 20°C, see derating curve for details
Creepage distance
≥3 mm
Colour (insert)
RAL 7032 (pebble grey)
Contact rows
3
Material (insert)
Thermoplastic resin, glass-fibre filled
Identification
Type F
Test voltage U r.m.s.
1.55 kV (contact-contact) || 2.5 kV (contact-ground)
Clearance distance
≥1.6 mm
Railway classification
F4/I3 acc. to NFF 16-101/102
Insertion and withdrawal force
≤75 N
Specifications
IEC 60603-2
Coding
Hole coding || Shroud coding || Coding with loss of contacts
Limiting temperature
-55 ... +125 °C
Termination Method
Crimp termination
Isolation group
IIIa (175 ≤CTI < 400)
PCB fixing
With fixing flange
Connection type
Cable to cable
Contact spacing (mating side)
3.81 mm || 5.08 mm
Element
Female connector
Contact Resistance
≤15 mΩ
Material flammability class acc. to UL 94
V-0
Contact spacing (termination side)
3.81 mm || 5.08 mm
UL / CSA
UL 1977 ECBT2.E102079 || CSA-C22.2 No. 182.3 ECBT8.E102079

Description

Connectors, Female connector, Crimp termination, Contacts: 48, Coding: Hole coding, Shroud coding, Coding with loss of contacts,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.