Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN-Power F048FW-22, 0C1-2, PK 20

  • Mfr # 09062486821

  • Zoro # G7737271


product price: $585.99
/pk 20, $29.30/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Temp. Range
-55 to 125°C
Series
DIN 41612
Standards
IEC 60603-2; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Termination Type
Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09062486821
Zoro #
G7737271
UPC #
-
Country of Origin
Germany

Dimensions

Termination length
22 mm

Details

Item
Female Connector
Color
Pebble Gray
Temp. Range
-55 to 125°C
Series
DIN 41612
Standards
IEC 60603-2; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Termination Type
Wrap
Material
Glass Fiber Filled Thermoplastic Resin
Features
Lead-Free; Straight
Number of contacts
48
Contact Configuration
Rows b, d, f and z, positions 2, 4, ... , 30, 32
Contact spacing (mating side)
3.81 mm || 5.08 mm
Rated current
Rated current measured at 20°C, see derating curve for details
Limiting temperature
-55 ... +125 °C
Termination Method
Wrap termination
Isolation group
IIIa (175 ≤CTI < 400)
Clearance distance
≥1.6 mm
Identification
Type F
UL / CSA
UL 1977 ECBT2.E102079 || CSA-C22.2 No. 182.3 ECBT8.E102079
Element
Female connector
Performance level
2 || acc. to IEC 60603-2
Railway classification
F4/I3 acc. to NFF 16-101/102
Material (insert)
Thermoplastic resin, glass-fibre filled
Specifications
IEC 60603-2
Coding
Hole coding || Coding with loss of contacts
Mating cycles
≥400
Colour (insert)
RAL 7032 (pebble grey)
Material flammability class acc. to UL 94
V-0
Test voltage U r.m.s.
1.55 kV (contact-contact) || 2.5 kV (contact-ground)
Description of the contact
Straight
Creepage distance
≥3 mm
Surface (contacts)
Noble metal Mating side
Connection type
PCB to cable || Cable to cable
Contact rows
3
PCB fixing
With fixing flange
Insertion and withdrawal force
≤75 N
Material (contacts)
Copper alloy
Contact Resistance
≤15 mΩ
Insulation resistance
>10

Description

Connectors, Female connector, Wrap termination, Rated current: ‌6 A, Contacts: 48, Straight, Copper alloy, Noble metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.