Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN-Power MH24+7MT-3, 0C1-2, PK 20

  • Mfr # 09060316921

  • Zoro # G7737280


product price: $471.99
/pk 20, $23.60/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Features
Lead-Free
Termination Type
Faston; Wave Soldering
Series
DIN 41612
Temp. Range
-55 to 125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09060316921
Zoro #
G7737280
UPC #
-
Country of Origin
Germany

Details

Item
Male Connector
Color
Pebble Gray
Features
Lead-Free
Termination Type
Faston; Wave Soldering
Series
DIN 41612
Temp. Range
-55 to 125°C
Material
Glass Fiber Filled Thermoplastic Resin
Standards
IEC 60603-2 (complementary); UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Number of contacts
31
Insulation resistance
>10
Element
Male connector
Performance level
2 || acc. to IEC 60603-2
Isolation group
IIIa (175 ≤CTI < 400)
PCB fixing
With fixing flange
Limiting temperature
-55 ... +125 °C
Coding
Hole coding || Shroud coding || Coding with loss of contacts
Contact Configuration
Rows b, d and z, positions 2, 4, ... , 14, 16 and row d, positions 22, 26, 30 and row z, positions 20, 24, 28, 32
Identification
Type MH 24+7
Contact spacing (mating side)
3.81 mm || 5.08 mm
Railway classification
F4/I3 acc. to NFF 16-101/102
Number of Signal Contacts
24
Material (insert)
Thermoplastic resin, glass-fibre filled
Clearance distance
≥1.6 mm || ≥4.5 mm
Rated current (power)
15 A
Test voltage U r.m.s.
1.55 kV
Additional contacts
+ 7 additional special contacts
UL / CSA
UL 1977 ECBT2.E102079 || CSA-C22.2 No. 182.3 ECBT8.E102079
Colour (insert)
RAL 7032 (pebble grey)
Rated current
Rated current measured at 20°C, see derating curve for details
Contact Resistance
≤15 mΩ
Insertion and withdrawal force
≤85 N
Leading contact
z32
Rated current (signal)
6A
Creepage distance
≥3 mm || ≥8 mm
Termination Method
Faston termination || Wave soldering termination
Connection type
Motherboard to daughtercard || PCB to cable || Cable to cable
Surface (contacts)
Gold plated Mating side, signal contacts || Silver plated Mating side, power contacts || Tin plated Termination side, signal contacts || Tin plated Termination side, power contacts
Material (contacts)
Copper alloy
Mating cycles
≥400
Material flammability class acc. to UL 94
V-0
Specifications
IEC 60603-2 (complementary)
Number of power contacts
7

Description

Connectors, Male connector, Faston termination, Wave soldering termination, Rated current: ‌6 A, ‌15 A, Contacts: 31, + 7 additional special contacts, Copper alloy, Gold plated, Mating side, signal contacts, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.