
DIN-Power round cable insert 2x11
Mfr # 09060009988
Zoro # G7738181
product price: $22.59
/eaKey Features
Color
Pebble Gray
Series
DIN 41612
Features
Lead-Free
Material
Thermoplastic
Colour (accessories)
RAL 7032 (pebble grey)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09060009988
Zoro #
G7738181
UPC #
-
Country of Origin
Germany
Details
Item
Insert
Color
Pebble Gray
Series
DIN 41612
Features
Lead-Free
Material
Thermoplastic
Colour (accessories)
RAL 7032 (pebble grey)
Material (accessories)
Thermoplastic
Material flammability class acc. to UL 94
V-0
Isolation group
IIIa (175 ≤CTI < 400)
Railway classification
F1/I2 acc. to NFF 16-101/102
Type of accessory
Insert for shell housing
Description of the accessory
2x Ø11 || Suitable for shell housing D 20/2
Description
Insert for shell housing, 2x Ø11, Suitable for shell housing D 20/2, Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.