
DIN-Power shell housing D 20/2, PK 10
Mfr # 09060480521
Zoro # G7802161
product price: $376.99
/pk 10, $37.70/ea
Free Shipping & Returns
Key Features
Type
Type F; Type H; Type MH
Material
Fibre-Glass Reinforced Thermoplastic
Series
DIN 41612
Features
lead-free
Version
Top/side entry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09060480521
Zoro #
G7802161
UPC #
-
Country of Origin
Germany
Details
Item
Shell Housing
Type
Type F; Type H; Type MH
Material
Fibre-Glass Reinforced Thermoplastic
Series
DIN 41612
Features
lead-free
Version
Top/side entry
Series of hoods/housings
DIN 41612
Degree of protection acc. to IEC 60529
IP20
Separable
Yes
Cable entry
2x
Colour (hood/housing)
RAL 7032 (pebble grey)
Strain relief
With cable clamps
Material flammability class acc. to UL 94
V-0
Railway classification
F1/I2 acc. to NFF 16-101/102
Type of accessory
Shell housing
Identification
Type F || Type H || Type MH
2 parts
Yes
Isolation group
IIIa (175≤ CTI < 400)
Limiting temperature
-40 ... +125 °C
Material (accessories)
Thermoplastic || Fibre-glass reinforced
Locking type
Locking screw
Description of the accessory
20 mm
Description
Shell housing, 20 mm, Thermoplastic, Fibre-glass reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.