Zoro Homepage

DIN-Signal coax m, solder/crimp 50Ohm, PK 100

  • Mfr # 09030006160

  • Zoro # G2774262


product price: $2,227.99
/pk 100, $22.28/ea
Free Shipping & Returns

Key Features

Impedance
50 ohms
Description of the contact
Straight
Gender
Male contact for female connectors
Termination method
Solder/crimp termination
Material (contacts)
Copper alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09030006160
Zoro #
G2774262
UPC #
-
Country of Origin
Germany

Details

Item
Coaxial Contact
Impedance
50 ohms
Description of the contact
Straight
Gender
Male contact for female connectors
Termination method
Solder/crimp termination
Material (contacts)
Copper alloy
Performance level
1
Contacts for
DIN 41612 Type M || DIN 41612 Type M invers || DIN 41612 Type MH 21+5 || DIN 41612 Bauform M 0+2 || -modular || M module, female, straight
Specifications
DIN 41626
Surface (contacts)
Noble metal
Type of contact
Coaxial contact

Description

Coaxial contact, Straight, Copper alloy, Noble metal, Impedance: 50 Ω

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.