
DIN-Signal high curr.FS40A for M-flat, PK 100
Mfr # 09030006225
Zoro # G7738848
product price: $1,947.99
/pk 100, $19.48/ea
Free Shipping & Returns
Key Features
Features
Straight
Material
Copper Alloy
Series
DIN 41612
Standards
DIN 41626
Surface (contacts)
Noble metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09030006225
Zoro #
G7738848
UPC #
-
Country of Origin
Hungary
Details
Features
Straight
Material
Copper Alloy
Series
DIN 41612
Standards
DIN 41626
Surface (contacts)
Noble metal
Contacts for
DIN 41612 Type M-flat || -modular || M-flat module, female, straight
Specifications
DIN 41626
Gender
Female contact for female connectors
Performance level
1
Description of the contact
Straight
Type of contact
PCB solder contact
Material (contacts)
Copper alloy
Operating current
≤40 A
Description
PCB solder contact, Straight, Operating current: ≤40 A, Copper alloy, Noble metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.