
DIN-Signal locking lever for female R, PK 100
Mfr # 09030009913
Zoro # G4052709
product price: $389.99
/pk 100, $3.90/ea
Free Shipping & Returns
Key Features
Type
Locking Lever
Color
Pebble Gray
Insulation Material
Thermoplastic
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09030009913
Zoro #
G4052709
UPC #
-
Country of Origin
Romania
Details
Item
Locking Lever
Type
Locking Lever
Color
Pebble Gray
Insulation Material
Thermoplastic
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Series
DIN 41612
Description/Special Features
Type R, 2R
Material
Thermoplastic
Standards
EN 45545-2 (2020-08)
For Use With
Female Connectors
Green Environmental Attribute
Lead Free
Flammability Rating
UL 94 V-0
Description
Locking lever, for female connectors, Type R, 2R, Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.