
Din-Signal Locking Lever Left, PK 100
Mfr # 09020009902
Zoro # G4052849
product price: $319.99
/pk 100, $3.20/ea
Free Shipping & Returns
Key Features
Type
Locking Lever
Color
Pebble Gray
Insulation Material
Thermoplastic
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09020009902
Zoro #
G4052849
UPC #
-
Country of Origin
Germany
Details
Item
Locking Lever
Type
Locking Lever
Color
Pebble Gray
Insulation Material
Thermoplastic
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Thermoplastic
Green Environmental Attribute
Lead Free
Series
DIN 41612
Flammability Rating
UL 94 V-0
Description
Locking lever, for shell housing C, Left, Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.