Zoro Homepage

Din-Signal Locking Lever Right, PK 100

  • Mfr # 09020009903

  • Zoro # G4052322


product price: $299.99
/pk 100, $3.00/ea
Free Shipping & Returns

Key Features

Type
Locking Lever
Color
Pebble Gray
Insulation Material
Thermoplastic
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09020009903
Zoro #
G4052322
UPC #
-
Country of Origin
Germany

Details

Item
Locking Lever
Type
Locking Lever
Color
Pebble Gray
Insulation Material
Thermoplastic
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Thermoplastic
Green Environmental Attribute
Lead Free
Series
DIN 41612
Flammability Rating
UL 94 V-0

Description

Locking lever, for shell housing C, Right, Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.