Zoro Homepage

DIN-Signal M24+8FS-4, 5C1-2, PK 20

  • Mfr # 09032246805

  • Zoro # G2774752


product price: $342.99
/pk 20, $17.15/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Current
2 A
Series
DIN 41612
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09032246805
Zoro #
G2774752
UPC #
-
Country of Origin
Germany

Details

Item
PCB Connector
Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Current
2 A
Series
DIN 41612
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Lead-Free
Terminal Type
Wave Soldering
Max. Temp.
125°C
Sub-Category
Connectors
Material
Glass Fiber Filled Thermoplastic Resin
Connection Material
Copper Alloy
Description/Special Features
Straight
Green Environmental Attribute
Lead-Free
Finish
Noble Metal over Ni (Mating Side) Sn over Ni (Termination Side)
Approximate Amperage Rating - Grounding Braid
2 A
Number of Rows
3
Number of Contacts
32
Contact Finish
Noble Metal; Tin over Nickel
Flammability Rating
UL 94 V-0

Description

Connectors, Female connector, Wave soldering termination, Rated current: ‌2 A, Contacts: 32, Straight, Copper alloy, Noble metal, Mating side, Sn over Ni

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.