Zoro Homepage

DIN-Signal Mflat24+8FS-4, 5C1-2, PK 20

  • Mfr # 09032246865

  • Zoro # G7791731


product price: $456.99
/pk 20, $22.85/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Current
2 A
Series
DIN 41612
Standards
IEC 60603-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09032246865
Zoro #
G7791731
UPC #
-
Country of Origin
Germany

Details

Item
PCB Connector
Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Current
2 A
Series
DIN 41612
Standards
IEC 60603-2
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Finish
Noble Metal over Ni (Mating Side) Sn over Ni (Termination Side)
Sub-Category
Connectors
Description/Special Features
Straight
Green Environmental Attribute
Lead-Free
Connection Material
Copper Alloy
Approximate Amperage Rating - Grounding Braid
2 A
Material
Glass Fiber Filled Thermoplastic Resin
Terminal Type
Wave Soldering
Max. Temp.
125°C
Contact Finish
Noble Metal; Tin over Nickel
Number of Rows
3
Number of Contacts
32
Flammability Rating
UL 94 V-0

Description

Connectors, Female connector, Wave soldering termination, Rated current: ‌2 A, Contacts: 32, Straight, Copper alloy, Noble metal, Mating side, Sn over Ni

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.